Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Sand
SCI_ED

Catalog No. S042878 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Coarse Sand
Fine Sand
Quantity:
4 Cups
8 Cups
Volume (English):
32.12 oz.
64.24 oz.
Volume (Metric):
0.95 L
1.9 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity Volume (English) Volume (Metric)
S04287-8 Coarse Sand 8 Cups 64.24 oz. 1.9 L
S04287-4 Coarse Sand 4 Cups 32.12 oz. 0.95 L
S04286-8 Fine Sand 8 Cups 64.24 oz. 1.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S04287-8
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Commonly used in the science classroom.

Specifications

Product Type Coarse Sand
Volume (English) 64.24 oz.
Volume (Metric) 1.9 L
For Use With (Application) Used in the science classroom
Quantity 8 Cups
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.