Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger MERIT Flap Wheel Refill, Aluminum Oxide, 80 Grit, 1 in. W, 1 ea

Catalog No. 502758849
Encompass_Preferred

This flap wheel refill is designed for use with Sand-O-Flex systems, providing an efficient abrasive solution for various finishing applications. Constructed with high-quality aluminum oxide abrasive material on a flexible J weight cotton backing, it ensures consistent performance and durability during contour sanding and general surface preparation tasks.

  • Abrasive material: Aluminum oxide
  • Abrasive grade: Medium
  • Grit: 80
  • Backing material: J weight cotton
  • Width: 1 in.
  • Length: 11 in.

Catalog No. 50-275-8849 Supplier Grainger Supplier No. 15X510
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flap wheel refill is designed for use with Sand-O-Flex systems, providing an efficient abrasive solution for various finishing applications. Constructed with high-quality aluminum oxide abrasive material on a flexible J weight cotton backing, it ensures consistent performance and durability during contour sanding and general surface preparation tasks.

  • Abrasive material: Aluminum oxide
  • Abrasive grade: Medium
  • Grit: 80
  • Backing material: J weight cotton
  • Width: 1 in.
  • Length: 11 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.