Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Sandhill Terrarium
SDPSCI_ED

Catalog No. S37296 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S37296 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Catalog No. S37296 Supplier Carolina™ Supplier No. 163890
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Includes lichen, cactus, additional plant, soil, 4L vessel, and instructions.

  • Living material
  • Not for export
  • Dimensions: 20.3 x 30.4 x 19cm (8 x 12 x 7.5 in.)

Specifications

Product Type Plastic Terrarium
Material Plastic
Quantity 1 Ea.
Length (English) 11.25 in.
Length (Metric) 28.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.