Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Sani/Clorox Wipe Holder
SDP

Catalog No. 22000643
Change view
Click to view available options
Dimensions (L x W x H):
11 x 5.1 x 6 in.
16.3 x 5.1 x 6 in.
5.1 x 5.1 x 6 in.
No. of Compartments:
1
2
3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) No. of Compartments
22-000-643 5.1 x 5.1 x 6 in. 1
22-000-644 11 x 5.1 x 6 in. 2
22-000-645 16.3 x 5.1 x 6 in. 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-000-643 Supplier Poltex Supplier No. SANICLOR1M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Poltex Sani/Clorox Wipe Holder (Wipes not included) holds tubs of disinfectant wipes. Fits many popular brands.

  • HOLDER ONLY. WIPES NOT INCLUDED.
  • Provide better patient care and better infection prevention by organizing your wipes to be in the same place in every room, every time. Made from super sturdy 1/4 in. thick Acrylic.
  • See image for dimensions
  • Choose from 3 capacities (1, 2, or 3 pocket), and four mounting methods (countertop, wall mount, VHB tape, powerful magnets). Countertop version has rubber bumpons on base.

Specifications

Color Clear
Dimensions (L x W x H) 5.1 x 5.1 x 6 in.
Length (English) 5.1 in.
Length (Metric) 12.95 cm
Width (English) 5.1 in.
Width (Metric) 12.95 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Material Acrylic
Mounting Magnetic Mount
No. of Compartments 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.