Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Sani-Cloth™ Bleach Germicidal Disposable Wipes

Catalog No. 23100145
Encompass
Change view
Click to view available options
Dimensions (L x W):
10.5 x 6 in.
11.75 x 11.5 in.
5 x 7 in. (12.7 x 17.7 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-100-145 10.5 x 6 in.
23-501-710 11.75 x 11.5 in.
23-501-712 5 x 7 in. (12.7 x 17.7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-100-145 Supplier PDI™ Supplier No. P54072
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for disinfecting high-risk areas endemic with Clostridium difficile spores and Norovirus

  • Stabilized dilution of sodium hypochlorite
  • Effective against 50 microorganisms in four minutes
  • Compatible with a broad range of hard, non-porous surfaces and equipment commonly found in healthcare environments

Compliance

Meets CDC, OSHA and CMS Tag F441 guidelines.

Specifications

Product Type Bleach Wipe
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Certifications/Compliance CDC, OSHA, cmS Tag F441
Disposable Single-use
Dimensions (L x W) 10.5 x 6 in.
For Use With (Application) For disinfecting high-risk areas endemic with Clostridium difficile spores and Norovirus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.