Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Sani-Hands™ Instant Hand Sanitizing Wipes

Catalog No. 23100100
Encompass
Change view
Click to view available options
Packaging:
Canister
Quantity:
135 Pk.
220 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
23100100 Canister 135 Pk.
23-100-102 Canister 220 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23100100 Supplier PDI™ Supplier No. P13472
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean and sanitize hands when soap and water are not available

  • Provides effective hand hygiene solutions for patients, visitors, and staff
  • Wipe format is clinically proven to be more effective than gels alone
  • Clinically proven to kill 99.9% of germs and to moisturize skin after repeated use
  • Contains 65.9% alcohol

Order Info

Individual wipes measure 5x 8 in. (12.7 x 20.3cm). Wipes in canister measure 6 x 7.5 in. (15.2 x 19cm).

Compliance

FDA Food Code Compliant: Approved for use before eating

Specifications

Product Type Hand Sanitizer
Form Wipe
Composition Alcohol 65.9%
For Use With (Application) Kills 99.9% of germs
Packaging Canister
Quantity 135 Pk.
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.