Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 0.63 in ID, 50 Shore A

Catalog No. NC2392946
Encompass_Preferred

Saint-Gobain Sani-Tech STHT-C silicone tubing is an ultra-pure, biopharmaceutical-grade, platinum-cured silicone hose designed for sanitary fluid transfer and laboratory use. It resists temperature extremes, withstands repeated autoclaving, and provides consistent dimensional control for critical fluid handling applications.

  • Inner diameter: 0.63 in (15.88 mm).
  • Outer diameter: 0.88 in (22.23 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Hardness: 50 Shore A.
  • Material: Ultra-pure, platinum-cured silicone.
  • Temperature range: -80°F to 500°F (-62°C to 260°C).
  • Burst pressure: 24.5 psi.
  • Biopharmaceutical grade: Yes.
  • Autoclavable: Yes.

Catalog No. NC2392946 Supplier Accuflow Systems Supplier No. STHTC6254H
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Sani-Tech STHT-C silicone tubing is an ultra-pure, biopharmaceutical-grade, platinum-cured silicone hose designed for sanitary fluid transfer and laboratory use. It resists temperature extremes, withstands repeated autoclaving, and provides consistent dimensional control for critical fluid handling applications.

  • Inner diameter: 0.63 in (15.88 mm).
  • Outer diameter: 0.88 in (22.23 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Hardness: 50 Shore A.
  • Material: Ultra-pure, platinum-cured silicone.
  • Temperature range: -80°F to 500°F (-62°C to 260°C).
  • Burst pressure: 24.5 psi.
  • Biopharmaceutical grade: Yes.
  • Autoclavable: Yes.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.