Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 0.625 in ID, 50 ft Coil

Catalog No. NC2587851
Encompass_Preferred

Platinum-cured, biopharmaceutical-grade silicone tubing designed for sanitary fluid transfer, repeated autoclaving, and low extractables. Ideal for bioprocess and laboratory fluid handling applications.

  • Material: platinum-cured silicone.
  • Inner diameter: 0.625 in (15.88 mm).
  • Outer diameter: 0.875 in (22.23 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Hardness: 50 Shore A.
  • Roll length: 50 ft coil (also available in 25 ft and 100 ft coils).
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Sterilization: autoclavable and gamma stable.
  • Standards: meets USP Class VI and European Pharmacopoeia 3.1.9.
  • Traceability: laser-marked part numbers and lot codes for IDs ≥ 1/16 in.

Catalog No. NC2587851 Supplier Accuflow Systems Supplier No. STHTC6254F
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Platinum-cured, biopharmaceutical-grade silicone tubing designed for sanitary fluid transfer, repeated autoclaving, and low extractables. Ideal for bioprocess and laboratory fluid handling applications.

  • Material: platinum-cured silicone.
  • Inner diameter: 0.625 in (15.88 mm).
  • Outer diameter: 0.875 in (22.23 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Hardness: 50 Shore A.
  • Roll length: 50 ft coil (also available in 25 ft and 100 ft coils).
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Sterilization: autoclavable and gamma stable.
  • Standards: meets USP Class VI and European Pharmacopoeia 3.1.9.
  • Traceability: laser-marked part numbers and lot codes for IDs ≥ 1/16 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.