Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Sani-Tech Ultra-C Silicone Tubing, 0.187 in ID, 25 ft

Catalog No. NC3899920
Encompass_Preferred

Sani-Tech Ultra-C platinum-cured silicone tubing is an ultra-pure, biopharmaceutical-grade tubing engineered for low extractables, extended pump life, and repeated autoclave use. Supplied as a coil suitable for sterile fluid transfer, pumping, and bioprocess applications.

  • Material: platinum-cured silicone.
  • Inner diameter: 0.187 in (4.7 mm).
  • Outer diameter: 0.25 in (6.4 mm).
  • Wall thickness: 0.032 in (0.8 mm).
  • Length: 25 ft coil; other coil lengths available: 50 ft, 100 ft.
  • Hardness: 50 Shore A.
  • Autoclavable: yes.
  • Biocompatibility: tested to USP <88> Class VI, USP <87>, ISO 10993-5, European Pharmacopoeia 3.1.9.
  • Low extractables and extended pump life; BPOG extractable report available.

Catalog No. NC3899920 Supplier Accuflow Systems Supplier No. ULTRAC1871
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sani-Tech Ultra-C platinum-cured silicone tubing is an ultra-pure, biopharmaceutical-grade tubing engineered for low extractables, extended pump life, and repeated autoclave use. Supplied as a coil suitable for sterile fluid transfer, pumping, and bioprocess applications.

  • Material: platinum-cured silicone.
  • Inner diameter: 0.187 in (4.7 mm).
  • Outer diameter: 0.25 in (6.4 mm).
  • Wall thickness: 0.032 in (0.8 mm).
  • Length: 25 ft coil; other coil lengths available: 50 ft, 100 ft.
  • Hardness: 50 Shore A.
  • Autoclavable: yes.
  • Biocompatibility: tested to USP <88> Class VI, USP <87>, ISO 10993-5, European Pharmacopoeia 3.1.9.
  • Low extractables and extended pump life; BPOG extractable report available.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.