Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Sani-Trax™ Disinfectant Mat
GREENER_CHOICE

Catalog No. 19086028 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
24 x 32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-028 24 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-028 Supplier NOTRAX™ Supplier No. 346S2432BL
  • $136.22
    $85.65 / Each of 1

    Save $50.57

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sani-Trax™ Entrance Disinfectant Mat cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories

  • Tough rubber compound resists most chemicals and variations in temperature
  • Holds up to one gallon of sanitizing solution
  • Thick containment border stands at 3/4 in, 1/4 in. higher than finger scrapers, to contain disinfectant and contaminants
  • Thousands of flexible rubber fingers provide scrubbing action
  • Suction cups on underside help to minimize mat movement
  • Helps limit the spread of contaminates on non food contact surfaces. i.e. floors

Specifications

Dimensions (L x W) 24 x 32 in.
Thickness (English) 3/4 in.
Width (English) 32 in.
Color Black
Length (English) 24 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.