Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Sani-Trax™ PLUS Mat

Catalog No. 19086029 Shop All NoTrax Products
Change view
Click to view available options
Color:
Black
Black/Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-086-029 Black
19-086-030 Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-086-029 Supplier NOTRAX™ Supplier No. 351S3239BL
Add to Cart
Add to Cart

Sani-Trax™ Plus Mats are entrance disinfectant mats that clean and sanitize shoes at entrances to sensitive areas such as food processing plants or laboratories

  • Tough rubber compound resists most chemicals and variations in temperature
  • Holds up to 5 gallons of sanitizing solution
  • Thick containment border stands 1 7/8 in. higher than finger scrapers to contain disinfectant and contaminants
  • Thousands of flexible rubber fingers provide scrubbing action that dislodges contaminants from footwear
  • Suction cups on underside help to minimize mat movement
  • Helps limit the spread of contaminates on non food contact surfaces. i.e. floors
  • Containment wall height: 2.5 in.
  • Free of DOP, free of DMF, free of ozone depleting substances, silicone and heavy metals

Specifications

Width (English) 39 in.
Quantity 1 Ea.
Thickness (English) 2.5 in.
Color Black
Length (English) 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.