Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ SaniClave Series Benchtop Steam Autoclave with Printer, FDA Cleared
SCI_ED

Catalog No. S05982P Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
10.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S05982P 10.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05982P Supplier Revolutionary Science™ Supplier No. RSSC200P

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose an FDA cleared autoclave that sterilizes wrapped or unwrapped solid, mated, hinged or knurled instruments. The SaniClave Series Benchtop Steam Autoclave with Printer provides dependable service at an affordable price.

  • Lightweight and portable design
  • Can be used in dry mode to sterilize wrapped or unwrapped instruments
  • Digital display of temperature, time and pressure
  • Printer access port with Printer
  • Under and over temperature alarms along with insufficient water alarm
  • Capacity: 10.5 L
  • Power Requirements: 120 VAC, 500 W, grounded cord
  • Net weight: 20 lb. (9 kg)
  • Dimensions (D x W x H): 21 x 13.5 x 16 in.
  • FDA approved (K112811), ST79 approved sterilization cycle, ANSI™/AAMI - ST55 Standard Approved

Specifications

Certifications/Compliance FDA, K112811, ST79, ANSI AAMI ST55
Depth (English) Outside 21 in.
Depth (Metric) Outside 53.3 cm
Capacity (English) 2.77 gal.
Capacity (Metric) 10.5 L
Depth (Metric) Chamber 26.67 cm
Diameter (English) Chamber 9 in.
Depth (English) Chamber 10.5 in.
Diameter (Metric) Chamber 22.9 cm
Length (English) 16 in.
Height (English) Exterior 16 in.
Height (Metric) Exterior 40.64 cm
Length (Metric) 40.6 cm
Product Type Autoclave
Temperature (English) 249.8°F to 255.2°F
Temperature (Metric) 121°C to 124°C
Weight (English) 20 lb.
Display Digital
Weight (Metric) 9.1 kg
Includes Alarm, Printer
Printer Yes
Voltage 120 V
Wattage 700 W
Width (English) Exterior 13.5 in.
Width (Metric) Exterior 34.29 cm
Dimensions (L x W x H) 16 x 13.5 x 16 in. (40.6 x 34.29 x 40.64 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.