Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azer Scientific Sanidry Disinfectant Wipes
SDP

Catalog No. 22026767
Change view
Click to view available options
Material:
Non-woven Spunlace Fabric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-026-767 Non-woven Spunlace Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
EPA Reg. No. 6836-313-96649
Catalog No. 22-026-767 Supplier Azer Scientific Supplier No. ES86648

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
EPA Reg. No. 6836-313-96649

Sanidry Disinfecting wipes are EPA Registered for a range of viruses and bacteria including coronavirus, and are ideal for surface cleaning.

Sanidry Disinfecting wipes now approved for 4 minute SARS-CoV-2 kill time. Sanidry Disinfecting Wipes are intended for disinfecting, cleaning and sanitizing, and are formulated based on quats and alcohol according to the highest standards and regulations.

The active substance in Sanidry Disinfecting Wipes is considered by the US FDA as a No-Rinse rinse free product GRAS (Generally Recognized as Safe) and is to be used as a Rinse Free product according to CFR 21 section 178.1010. It has been shown to be effective against viruses like influenza and coronavirus (CoV).

Our wipes are recommended for cleaning where the use of water is not allowed or for the replacement of rags, since these they represent a serious source of contamination. Reccomended contact time for viruses 10 minutes.

Use Sanidry Disinfecting Wipes on washable hard, nonporous surface of appliance exteriors, computer keyboards, bathroom fixtures, countertops, sinks, shower stalls, toilet seats, desks, doorknobs, floors, telephones, lab benches, and other hard nonporous surface made of acrylic, finished woodwork, glass, metal, plastic and plastic & vinyl upholstery.

  • EPA Regsitered for range of viruses and bacteria, including Coronavirus
  • 10 minute contact time for most viruses
  • Packaged 300/container, 4 containers per case

 

Sanidry Disinfecting Wipes Are Effective Against:

Bacteria:

  • Staphylococcus aureus (Staph)
  • Salmonella enterica (Salmonella)
  • Pseudomonas aeruginosa (Pseudomonas)
  • Campylobacter jejune (Campylobacter)
  • Acinetobacter baumannii
  • Burkholderia cepacia
  • Corynebacterium ammoniagenes
  • Enterobacter aerogenes
  • Enterococcus faecalis (Enterococcus)
  • Enterococcus faecalis - Vancomycin Resistant (VRE)
  • Escherichia coli (E. coli)
  • ESBL Escherichia coli
  • Klebsiella pneumophilia
  • Legionella pneumophilia
  • Listeria monocytogenes
  • Salmonella schottmuelleri (Salmonella)
  • Salmonella type (Salmonella)
  • Serrate marcescens (Serratia)
  • Shigella dysenteriae (Shigella)
  • Staphylococcus aureus - Methicillin-Resistant (MRSA)
  • Staphylococcus aureus - Multi-Drug Resistant
  • Staphylococcus aureus - Vancomycin Intermediate Resistant - (VISA)
  • Streptococcus progenies (Strep) a cause of scarlet fever
  • Vibrio cholera

Viruses:

  • Hepatitis B Virus (HBV)
  • Hepatitis C Virus (HCV)
  • Herpes Simplex Virus Type1
  • Herpes Simplex Virus Type2
  • HIV-1(AIDS Virus)
  • Human Coronavirus
  • Influenza Type A Virus/Brazil (Influenza)
  • Respiratory Syncytial Virus (RSV)
  • Rotavirus (Diarrhea-causing virus)
  • SARS Associated Coronavirus (SARS) cause of Severe
  • Acute Respiratory Syndrome
  • VacciniaVirus

Animal Viruses:

  • Avian Influenza A virus (H3N2)
  • Avian Influenza A virus (H5N1)
  • Avian Infectious Bronchitis Virus
  • Canine Distemper Virus
  • Newcastle's Disease Virus
  • Pseudorabies Virus

Fungi:

  • Aspergillusniger
  • Trichophyton mentagrophytes (the Athlete's Foot Fungus)

Specifications

Length (English) 6.7 in.
Length (Metric) 17 cm
Width (English) 5.9 in.
Width (Metric) 15 cm
Material Non-woven Spunlace Fabric
Autoclavable Not Autoclavable
Basis Weight 45 g/m2
Certifications/Compliance EPA Registered
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 16 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.