Learn More
Description
- Multi-purpose decontaminating cleaner
- Mild, lemon fragrance leaves your lab smelling fresh
- Meets OSHAs Bloodboorne Pathogens Standard for decontamination of hard, non-porous environmental surfaces
- Not available in California
Specifications
Specifications
| Product Type | Disinfectant |
| Color-coded | No |
| Form | Spray |
| pH | 11.5 to 12.5 |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | Blue |
| Container Type | Spray Bottle |
| Content And Storage | Store between 50 and 120°F |
| Description | Disinfecting Spray |
Cannot ship to California.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
