Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Sanitizing Footbath Mats

Catalog No. 19003152 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
41 x 61 cm
61 x 81 cm
61 x 91 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-152 41 x 61 cm
19-003-155 61 x 81 cm
19-003-153 61 x 91 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-003-152 Supplier Wearwell™ Supplier No. 222.12X16X24BK

Designed to keep hygienic areas free of debris and germs, immerse shoe soles for one minute for complete decontamination.

  • Shoes and boots which are among the worst culprits in spreading harmful germs and bacteria in food production facilities
  • Simply step onto the mat to bathe harmful germs and bacteria in a disinfectant solution
  • These mats provide critical protection from potentially deadly contamination
  • Chemically resistant to common disinfectant solutions
  • Ideal for food production facilities
  • Capacity: 1 gallon (3.8 liters)
  • Depth: 1/2 in. (13 mm)
  • Edges: 3/4 in.

Specifications

Model 222-ST
Style Finger Tips
Width (Metric) 24 in.
For Use With (Application) Contamination control
Dimensions (L x W) 41 x 61 cm
Color Black
Material Natural Rubber
Length (English) 16 in.
Thickness (English) 0.5 in.
Thickness (Metric) 12.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.