Learn More
Description
- Shoes and boots which are among the worst culprits in spreading harmful germs and bacteria in food production facilities
- Simply step onto the mat to bathe harmful germs and bacteria in a disinfectant solution
- These mats provide critical protection from potentially deadly contamination
- Chemically resistant to common disinfectant solutions
- Ideal for food production facilities
- Capacity: 1 gallon (3.8 liters)
- Depth: 1/2 in. (13 mm)
- Edges: 3/4 in.
Specifications
Specifications
| Model | 222-ST |
| Dimensions (L x W) | 61 x 81 cm |
| Color | Black |
| Style | Finger Tips |
| Width (Metric) | 81 cm |
| Thickness (Metric) | 2 cm |
| Material | Natural Rubber |
| Length (Metric) | 61 cm |
| Thickness (English) | 0.75 in. |
| For Use With (Application) | Contamination control |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.