Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Sanitop™ Mat
GREENER_CHOICE

Catalog No. 19086127 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-127 3 x 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-127 Supplier NOTRAX™ Supplier No. 562S0035BL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sanitop™ Mat is made from a durable rubber compound designed to withstand harsh chemicals while creating a slip resistant surface

  • Durable rubber compound
  • Molded alternating large/small hole drainage system keeps moisture and debris free from work area
  • Raised pattern surround large holes to channel drainage and provide worker traction
  • Beveled ramps on all four sides

Specifications

Length (English) 3 ft.
Dimensions (L x W) 3 x 5 ft.
Color Black
Quantity 1 Ea.
Width (English) 5 ft.
Thickness (English) 1/2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.