Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Manufactured from ultra thin polypropylene for optimal heat transfer
- Features black alphanumeric coding for sample identification
- Half-skirt feature
Specifications
Specifications
| Barcode | Alphanumeric |
| Array | 8 x 12 |
| Packaging | Inner bags of 10 |
| Color | White |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Dnase Free | Yes |
| Quantity | 100/Cs. |
| RNase Free | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?