Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Monoprice SATA Power Cable, 12 in., 15-Pin Male, 1 ea.

Catalog No. 502773422
Encompass_Preferred

This power cable is designed to convert a SATA 15-pin male connection into a 4-pin Molex female and a 4-pin mini female power connector. It facilitates the integration of legacy peripheral components into modern computer systems by providing the necessary power interfaces.

  • Cable length: 12 in. (1 ft.)
  • Connectors: 15-pin SATA male to 4-pin Molex female and 4-pin mini female
  • Designed for powering internal legacy devices
  • Color coded: black, red, and yellow
  • Unshielded construction

Catalog No. 50-277-3422 Supplier Grainger Supplier No. 13U548
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This power cable is designed to convert a SATA 15-pin male connection into a 4-pin Molex female and a 4-pin mini female power connector. It facilitates the integration of legacy peripheral components into modern computer systems by providing the necessary power interfaces.

  • Cable length: 12 in. (1 ft.)
  • Connectors: 15-pin SATA male to 4-pin Molex female and 4-pin mini female
  • Designed for powering internal legacy devices
  • Color coded: black, red, and yellow
  • Unshielded construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.