Learn More
Description
- 55% cellulose and 45% polyester hydroentangled nonwoven blend
- No chemical binders in base material
- Pre-wetted with consistent IPA/DI Water concentrations and saturation levels
- Easy-to-dispense and refillable canister pre-loaded with IPA wipes
- Recyclable container made from HDPE
- Spring loaded top
- Low extractables and fiber and particle counts
- Smooth and durable with good wet strength
- Reduces alcohol usage and preparation and handling costs
Specifications
Specifications
| Product Type | IPA Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15 cm |
| Material | Cellulose |
| Autoclavable | Not Autoclavable |
| Container Type | Refill Pack |
| Disposable | Single-use |
| Ply | 1-ply |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.