Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire SatPax™ 1000 Wipes

Catalog No. 17200074 Shop All Berkshire Corporation Products
Change view
Click to view available options
Container Type:
Canister
Refill Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Container Type
17-200-074 Canister
17-200-070 Refill Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-200-074 Supplier Berkshire Supplier No. SPXC100000512
Add to Cart
Add to Cart

SatPax™ 1000 combines Durx™ 670 nonwoven wipers composed of a hydroentangled nonwoven blend of 55% cellulose and 45% polyester This pre-wetted format in a convenient canister provides a cost-effective and easy-to-use solution versus traditional bulk handling of solvents.

  • 55% cellulose and 45% polyester hydroentangled nonwoven blend
  • No chemical binders in base material
  • Pre-wetted with consistent IPA/DI Water concentrations and saturation levels
  • Easy-to-dispense and refillable canister pre-loaded with IPA wipes
  • Recyclable container made from HDPE
  • Spring loaded top
  • Low extractables and fiber and particle counts
  • Smooth and durable with good wet strength
  • Reduces alcohol usage and preparation and handling costs

Specifications

Product Type IPA Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Cellulose
Autoclavable Not Autoclavable
Container Type Canister
Disposable Single-use
Ply 1-ply
Saturation Solution 99% IPA, 1% DI H2O
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.