Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire SatPax™ 1000 Wipes

Catalog No. 17015948 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-015-948 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-015-948 Supplier Berkshire Supplier No. SPX1000.011.12
Add to Cart
Add to Cart

SatPax™ 1000 combines Durx™ 670 nonwoven wipers composed of a hydroentangled nonwoven blend of 55% cellulose and 45% polyester.

  • SatPax™ 1000 combines Durx™ 670 nonwoven wipers composed of a hydroentangled nonwoven blend of 55% cellulose and 45% polyester with various saturation levels of isopropyl alcohol and DI water.
  • This pre-wetted format provides a cost-effective and easy-to-use solution versus traditional bulk handling of solvents, maintenance of squirt bottles and inconsistent wetting and cleaning associated with wetting a dry wiper. 
• Low extractables and fiber and particle counts • Smooth and durable with good wet strength • Reduces alcohol usage and preparation / handling costs • Reduces VOC emissions • Increases cleaning efficiency • Increases cleaning protocol consistency • No chemical binders in base material • Re-sealable solvent resistant packaging with wipers in a c-folded configuration for single withdrawal

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5–8, Cleanroom Class 100–100,000, EU Grade B/C/D
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Use in ISO Class 5 and Higher Cleanroom Environments and USP <797> Applications
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.