Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ SatPax™ 1200-R IPA Presaturated Wipe

Catalog No. 19266712 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-266-712 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-266-712 Supplier Berkshire™ Supplier No. SPX120R.001.12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-wetted 100% continuous filament polyester knit wiper delivers 70/30 IPA/DI water at 60% saturation in a resealable format for controlled cleaning in ISO Class 3 to 5 environments.

  • Made from 100% continuous filament polyester knit
  • Laundered and packaged in Berkshire ISO Class 4 cleanroom
  • Pre-wetted with consistent 70% IPA/ 30% DI Water to a high saturation level of 60%
  • Re-sealable solvent resistant packaging
  • Very low particles, fibers, ions and extractables
  • High abrasion resistance
  • Reduces alcohol usage and preparation / handling costs
  • Reduces VOC emissions
  • Increases cleaning efficiency
  • Increases cleaning protocol consistency
  • Designed for use in ISO Class 4 and higher cleanroom environments
  • Designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required
  • Final cleaning of surfaces or products prior to manufacturing or packaging
  • High saturation level is ideal for removing cleaning and disinfecting residues in regulated environments

Specifications

Product Type Pre-saturated IPA Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy 509 mL/m²
Autoclavable Not Autoclavable
Basis Weight 151
Certifications/Compliance ISO Class 4 to 5, Cleanroom Class 10 to 100, Registered under REACH
Color White, Black
Construction Knit
Container Type Resealable Solvent Resistant Packaging
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Format J-fold
For Use With (Application) Removing Cleaning and Disinfecting Residues in Regulated Environments, Final Surface Cleaning Prior to Manufacturing or Packaging
Packaging Quantity 30/Pk., 12 Pk./Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water, 60% Saturation
Sterility Non-sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.