Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation SatPax™ 550 Canister

Catalog No. 19063231 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-063-231 9 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-063-231 Supplier Berkshire Corporation Supplier No. SPXC55000112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SatPax™ 550 wipers are composed of exceptionally clean 100% meltblown polypropylene pre-wetted with a consistent concentration of IPA and DI water.

SatPax™ 550 wipers are composed of exceptionally clean 100% meltblown polypropylene pre-wetted with a consistent concentration of IPA and DI water. This pre-wetted format provides a cost-effective and easy-to-use solution versus traditional bulk handling of solvents, maintenance of squirt bottles and inconsistent wetting and cleaning associated with wetting a dry wiper.

  • Very low extractables and ions
  • Very low particle and fiber counts
  • Excellent wet strength and abrasion resistance
  • Reduces alcohol usage and preparation / handling costs
  • Reduces VOC emissions
  • Increases cleaning efficiency
  • Increases cleaning protocol consistency

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Meltblown Polypropylene
Dimensions (L x W) 9 x 6 in.
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.