Learn More
Description
SatPax™ 670 AS for Aerospace combines Durx™ 670 nonwoven wipers with 70/30 IPA/DI water to create a pre-wetted wiper that is effective and easy to use. Additionally, SatPax™ 670 AS meets AMS 3819D requirements and offers a cost-saving solution over the traditional bulk handling of solvents, maintenance of squirt bottles, and inconsistent wetting and cleaning associated with wetting a dry wiper. Low extractables, fibers, and particles offer versatility to meet the specific challenges faced in aerospace processes and applications.
- Meets AMS 3819D requirements, Class 2, Grade A, Form 2
- Meets BMS 15-5 requirements
- Low extractables and fiber and particle counts
- Smooth and durable with good wet streng
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Cellulose |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 9 x 9 in. |
| Ply | 1-ply |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.