Learn More
Description
SatPax™ MicroSeal™ VP is an ultrasonically sealed edge cleanroom laundered wiper recommended for ISO Class 3 and above environments composed of 100% continuous filament polyester knit fabric. The wiper is pre-wetted with a consistent concentration of IPA and DI water and a 100% IPA option. This combination of properties provides SatPax™ MicroSeal™ VP with the highest cleanliness, abrasion resistance, and chemical compatibility required for cleaning critical environments. The pre-wetted format offers a cost-effective and easy-to-use solution versus traditional bulk handling of solvents and maintenance of squirt bottles. Benefits:
- Critically low particles, fibers, ions and extractables
- High abrasion resistance
- High absorbency
- Increases cleaning protocol consistency
- Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products
- 100% continuous filament polyester knit
- Ultrasonically sealed edge for reduced fiber contamination
Specifications
Specifications
| Product Type | Pre-saturated Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 9 x 9 in. |
| Ply | 1-ply |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.