Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire SatPax™ MicroSeal™-VP Wipes

Catalog No. 19063202 Shop All Berkshire Corporation Products
Change view
Click to view available options
Saturation Solution:
100% IPA
6% IPA/ 94% DI Water
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-063-202 6% IPA/ 94% DI Water
19-063-201 100% IPA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-063-202 Supplier Berkshire Supplier No. SPXMSVP0068
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cleanroom laundered wiper recommended for ISO Class 3 and above environments.

  • 100% continuous filament polyester knit
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire's ISO Class 4 cleanroom with Lot Number on each pack
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • High Absorbency
  • Increases cleaning protocol consistency
  • Light weight, high absorbency material design reduces actual cost in use compared to heavier weight products

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 3 - 5, Cleanroom Class 1 - 100, EU Grade B/C/D, Sealed Edge Cleanroom Laundered
Disposable Single-use
Ply 1-ply
Saturation Solution 6% IPA/ 94% DI Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.