Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire SatPax™ Polx™ Nonwoven Wipes

Catalog No. 17200072 Shop All Berkshire Corporation Products
Change view
Click to view available options
Container Type:
Canister
Refill Pack
Saturation Solution:
70% IPA, 30% DI H2O
9% IPA, 91% DI H2O
99% IPA, 1% DI H2O
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Container Type Saturation Solution
17-200-072 Canister 70% IPA, 30% DI H2O
17-200-076 Refill Pack 70% IPA, 30% DI H2O
17-200-075 Refill Pack 9% IPA, 91% DI H2O
17-200-077 Canister 99% IPA, 1% DI H2O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-200-072 Supplier Berkshire Supplier No. SPXCPNW00312
Add to Cart
Add to Cart

SatPax™ Polx™ Nonwoven Wipes combine Polx Nonwoven wipers composed of 100% polyester spunlace. Polx™ Nonwoven has critically low fiber and particle generation and minimal non-volatile residues, making it an exceptional choice for streak-free cleaning.

  • 100% polyester hydroentangled nonwoven
  • No cellulose components, 100% synthetic
  • Low fiber and particle generation
  • Easy-to-dispense and refillable canister pre-loaded with IPA wipes
  • Recyclable container made from HDPE
  • Spring loaded top
  • Low extractables and fiber and particle counts
  • Smooth and durable with good wet strength
  • Reduces alcohol usage and preparation and handling costs

Specifications

Product Type IPA Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Cellulose
Autoclavable Not Autoclavable
Container Type Canister
Disposable Single-use
Ply 1-ply
Saturation Solution 70% IPA, 30% DI H2O
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.