Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire SatPax™ Stencil Cleaner Wipes, Refill

Catalog No. 19063205 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-063-205 8 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063-205 Supplier Berkshire Supplier No. SPXPNWZ00116R
Add to Cart
Add to Cart
This item is not returnable. View return policy

Refill wipes for the Berkshire SatPax™ Stencil Cleaner Wipes.

  • 100% polyester hydroentangled nonwoven treated with proprietary process
  • No cellulose components, 100% synthetic
  • Pre-wetted with the correct concentrations and saturation levels of Vigon™ SC200
  • pH Neutral, water-based
  • Mild formula
  • Exceptional cleanliness
  • Smooth and durable with good wet strength
  • Non-shedding and low linting
  • Chemically compatible with common cleaning and disinfecting solutions
  • Increases cleaning efficiency
  • Increases cleaning protocol consistency
  • RoHS I, II, and III, WEEE and REACH SVHC
  • No visible staining to stencil

Specifications

Product Type Cleanroom Wiper
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 6 in.
Width (Metric) 16 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5 - 8,Cleanroom Class 100 -100,000
Disposable Single-use
Dimensions (L x W) 8 x 6 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.