Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Satterlee Bone Saw

Catalog No. 21124632 Shop All Surgical Design Products
Change view
Click to view available options
Length (English) Blade:
9 in.
12 in.
13 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade
21-124-632 9 in.
21-124-633 12 in.
21-124-634 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-632 Supplier Surgical Design™ Supplier No. ATPM012
Add to Cart
Add to Cart

Satterlee bone saw is designed for rapid, controlled bone cutting during autopsy and forensic examinations.

  • Satterlee Bone Saw, available in 9 in., 12 in., and 13 in., designed for high-efficiency bone cutting in autopsy and postmortem procedures
  • Rugged frame and aggressive serrated blade allow quick sectioning of ribs, long bones, vertebrae, and skull structures
  • Commonly used in thoracic entry, limb disarticulation, pelvic access, and cranial bone removal
  • Precision-cut teeth deliver smooth, powerful strokes while minimizing binding
  • Ergonomic handle ensures a secure grip, even in wet or high-debris conditions
  • Constructed from stainless steel for durability and long service life
  • Fully autoclavable and corrosion resistant
  • Suitable for forensic pathology, medical examiners, autopsy suites, and necropsy labs
  • Available in multiple lengths to match the user leverage and stroke preference
  • Opening the thoracic cavity by cutting the ribs
  • Removing skull cap during cranial examinations
  • Sectioning long bones, including femur and humerus
  • Performing limb disarticulation when required
  • Rapid cutting through dense or calcified bone during forensic cases
  • Also suitable for veterinary necropsy

Specifications

Product Type Saw
Certifications/Compliance ISO/GMP
Material Stainless Steel
Length (English) Blade 9 in.
Length (Metric) Blade 22.9 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.