Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ SATWipes™ Presaturated Wipes

Catalog No. 19168525 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in. (15.2 x 22.9 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-168-525 6 x 9 in. (15.2 x 22.9 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-168-525 Supplier Contec™ Supplier No. SWNW0014R
This item is not returnable. View return policy

Prepare for a variety of cleanrooms. The Contec™ SATWipes™ Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

  • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
  • SATWipes with Polyester Nonwoven wipes are ideal for critical applications in ISO Class 5 environments
  • SATWipes with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

Specifications

Product Type SATWipes Pre-saturated Wipes
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester Cellulose
Dimensions (L x W) 6 x 9 in. (15.2 x 22.9 cm)
For Use With (Application) Excellent Wipes for Less Critical Applications, Compatible with ISO Class 6 Environments and Wipes Down Prior to Entry Into Cleanroom
Saturation Solution 100% IPA
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.