Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec SATWIPES™ Wipes

Catalog No. 17018685 Shop All Contec Inc. Products
Change view
Click to view available options
Length (English):
9 in.
11 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-018-685 11 in.
17-018-684 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-018-685 Supplier Contec Supplier No. SW420173
Add to Cart
Add to Cart

Presaturated 100% lyocell (rayon) wipes with isopropyl alcohol

  • SATWIPES™ with 8642 aerospace fabric consists of a roll of saturated
    wipes dispensed through a reusable center-pull canister with a self-
    closing lid.
  • The wipes are 100% lyocell (rayon) fabric that is hydraulically
    entangled, creating a soft, durable, and clean wipe that provides safe,
    consistent solvent application and use.
  • Presaturation eliminates the need for solvent bottles, reduces solvent handling and solvent use by up to 35%, and improves the consistency of wipe wetness, which allows for a more uniform distribution of solvent.
  • SATWIPES are tailored to specific tasks in your facility. This ensures
    that the right size wipe with the correct amount of solvent is used each
    time.
  • Durable reusable canister with self-closing lid reduces waste,
    solvent use and VOCs.
  • Meets current revision of specification AMS3819.

Specifications

Product Type Wipe
Length (English) 11 in.
Length (Metric) 280 mm
Width (English) 17 in.
Width (Metric) 430 mm
Material Lyocell
Autoclavable Not Autoclavable
Disposable Single-use
For Use With (Application) Cleaning
Ply 1-ply
Saturation Solution 100% USP IPA
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.