Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SAVAGE by SWANSON Aluminum Square, 24 inch Blade, 16 inch Base

Catalog No. 5000512776
Encompass

This aluminum square is designed for various construction and carpentry tasks, including calculating rafter angles, creating stairways, and determining octagon layouts. It features precision laser etching for accurate measurements.

  • Blade length of 24 inch
  • Base length of 16 inch
  • Measures 90 degree angles
  • Graduation of 0.1250 in (1/8)
  • Constructed from durable aluminum
  • Features precision laser etching
  • Thickness of 0.12 inch
  • Suitable for calculating rafter angles, creating stairways, and calculating octagons

Catalog No. 50-005-12776 Supplier MSC Supplier No. 92904614
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This aluminum square is designed for various construction and carpentry tasks, including calculating rafter angles, creating stairways, and determining octagon layouts. It features precision laser etching for accurate measurements.

  • Blade length of 24 inch
  • Base length of 16 inch
  • Measures 90 degree angles
  • Graduation of 0.1250 in (1/8)
  • Constructed from durable aluminum
  • Features precision laser etching
  • Thickness of 0.12 inch
  • Suitable for calculating rafter angles, creating stairways, and calculating octagons

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.