Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Large Capacity Vacuum Concentrators for Combinatorial Chemistry Applications with Installation PROMO

Catalog No. 13875381IPM Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-875-381IPM 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-381IPM Supplier Thermo Scientific™ Supplier No. SPD130P1115INSPM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ SpeedVac™ Modular Vacuum Concentrators are designed to evaporate strong acids, bases and aggressive organic solvents. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.

SPD130DLX is large capacity vacuum concentrators used with a wide variety of solvents and offer resistance to TFA, DSMO and other aggressive solvents used in combinatorial chemistry applications. For ease of ordering, you can order this in kits.

SPD130DLX Features:

  • Deep aluminum standard PTFE-coated chamber
  • Safety cover lock
  • Lid stay mechanism
  • Radiant glass safety cover improves drying time by applying radiant IR heat to samples (SPD130DLX)
  • PTFE plumbing and tubing
  • Two valve manifold with built-in automatic bleeder valve
  • Time/temperature display incorporating membrane touch pad switches
  • Three preset programs by application and three user defined programs available
  • Variable drying times from 35° to 80°C in five degree increments
  • Manual/auto timed run

Solvents and Solvent Combinations:

  • Acetone
  • Chloroform
  • Ethyl acetate
  • Hexane
  • Methylene chloride

SPD 130DLX P1 Includes:

  • SpeedVac Concentrator
  • -105°C, Ultra-Low Temperature Refrigerated Vapor Trap
  • OFP400 Oil-Free ETFE/PFA 4-Headed Pump
  • 64 x 1.5 mL Rotor (RH64-11)
  • Digital Vacuum Gauge
  • Chemical Trap Kit for use with disposable Cartridge
  • Tubing and Fitting Kit including 4 in. of clear thick walled vacuum tubing
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1 L)
TRUSTED_SUSTAINABILITY

Specifications

Certifications UL Listed to US and Canadian requirements, CE marked
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.