Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SpeedVac™ SPD300 : Large Capacity Vacuum Concentrator and Kits

Catalog No. p-7115395
Change view
Click to view available options
Description:
SpeedVac SPD300DDA Vacuum Concentrator Kit
SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor
SpeedVac SPD300DDA Vacuum concentrator
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Electrical Requirements
13-875-337 SpeedVac SPD300DDA Vacuum concentrator 115 V 60 Hz
13-875-338 SpeedVac SPD300DDA Vacuum concentrator 230 V 50 Hz
13-875-379 SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor 115 V 60 Hz
13-875-380 SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor 230 V 50 Hz
13-875-375 SpeedVac SPD300DDA Vacuum Concentrator Kit 115 V 60 Hz
13-875-376 SpeedVac SPD300DDA Vacuum Concentrator Kit 230 V 50 Hz
13-875-377 SpeedVac SPD300DDA Vacuum Concentrator Kit 115 V 60 Hz
13-875-378 SpeedVac SPD300DDA Vacuum Concentrator Kit 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-337 Supplier Thermo Scientific™ Supplier No. SPD300DDA115
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.

  • For strong acids and bases used in combinatorial chemistry
TRUSTED_SUSTAINABILITY

Specifications

Certifications UL Listed to US and Canadian requirements. CE marked
Description SpeedVac SPD300DDA Vacuum concentrator
Chamber Material Aluminum
Model SPD300
Temperature Range (Metric) 35°C to 85°C
Electrical Requirements 115 V 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.