Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SpeedVac Universal Vacuum Systems
GSA_VA

Catalog No. 13875351
Change view
Click to view available options
Description:
Universal Vacuum System UVS450
Universal Vacuum System UVS450A with VaporNet™ technology
Universal Vacuum System UVS850DDA
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Electrical Requirements
13-875-351 Universal Vacuum System UVS450 115 V 60 Hz
13-875-353 Universal Vacuum System UVS850DDA 115 V 60 Hz
13-875-352 Universal Vacuum System UVS450A with VaporNet™ technology 230 V 50 Hz
13-875-354 Universal Vacuum System UVS850DDA 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-351 Supplier Thermo Scientific™ Supplier No. UVS450115
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.

Safely handle and recover solvents with the Savant™ SpeedVac™ Universal Vacuum Systems, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system

Description

UVS450 and UVS400A

  • Small footprint
  • Low maintenance, oil-free and corrosion resistant Universal Vacuum System
  • Wide mouth glass condensation flask with self-sealing cover
  • Single stage refrigeration system
  • Efficient operation with all SpeedVac™ concentrators, and other vacuum-dependent equipment
  • Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
  • Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
  • Max. vacuum <10 torr (13.3mbar)
  • Oil-free ETFE diaphragm pump
  • 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models
  • UVS450A also includes VaporNet™ technology. This represents a valve in the vacuum line and a
  • control circuit for that valve.  Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.All the standard features in addition to:

UVS850DDA

  • Three-stage high efficiency oil free pump
  • Max. Vacuum: <0.6 torr
  • 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
  • PTFE tubing and vapor path
  • Post trap Ammonia Neutralizing Trap (ANT100) included
  • Includes the VaporNet™ technology. This represents a valve in the vacuum line and a control circuit for that valve.   Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.Thermo Scientific™ CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

Requires:

CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL Listed to US and Canadian requirements. CE marked.This product is not available for sale in California. Please contact Customer Service for possible alternatives.
Description Universal Vacuum System UVS450
Type Universal Vacuum System
For Use With (Equipment) All Refrigerated Cold Traps (RVT) and Universal Vacuum Source (UVS)
Electrical Requirements 115 V 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.