Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
GSA_VA

Catalog No. 13875333
Change view
Click to view available options
Type:
High Capacity Acrylic
SPD210P1 115 Kit
SPD210P1 230 Kit
SPD210P2 115 Kit
SPD210P2 230 Kit
Description:
SpeedVac SPD210 P1 Vacuum Concentrator Kit
SpeedVac SPD210 P2 Vacuum Concentrator Kit
SpeedVac SPD210 Vacuum Concentrator
SpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Description Electrical Requirements
13-875-333 High Capacity Acrylic SpeedVac SPD210 Vacuum Concentrator 115 V 60 Hz
13-875-334 High Capacity Acrylic SpeedVac SPD210 Vacuum Concentrator 230 V 50 Hz
13-875-367 SPD210P1 115 Kit SpeedVac SPD210 Vacuum Concentrator Kit 115 V 60 Hz
13-875-368 SPD210P1 230 Kit SpeedVac SPD210 P1 Vacuum Concentrator Kit 230 V 50 Hz
13-875-369 SPD210P2 115 Kit SpeedVac SPD210 Vacuum Concentrator Kit 115 V 60 Hz
13-875-370 SPD210P2 230 Kit SpeedVac SPD210 P2 Vacuum Concentrator Kit 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-333 Supplier Thermo Scientific™ Supplier No. SPD210115
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.

Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.

Features:

  • Large rotor selection to accommodate a variety of tube sizes and types
  • Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
  • Audible alarm to alert user when operation is finished
  • PTFE coated chamber provides long lasting durability against harsh solvents
  • Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
  • A radiant cover is available with the SpeedVac™ SPD210DLX to help maximize evaporation/sublimation rates

 

SPD210P1 Kit includes:

  • High-Capacity SpeedVac™ SPD210 Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)

SPD210DLX P2 Kit includes:

  • High-Capacity SpeedVac™ SPD210DLX Vacuum Concentrator
  • -50°C Universal Vacuum Source
  • 200 × 1.5ml Rotor (RH200-12)
  • Universal Tubing package
  • CryoCool™ Heat Transfer Fluid (1L)
  • Glass Condensation Flask

Solvent and solvent combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Typical Applications:

  • HPLC fractions with water/ 0.1% Triflouroacetic acid
  • Reversed-phase SPE

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications UL Listed to US and Canadian requirements. CE marked
Type High Capacity Acrylic
Chamber Material PTFE-coated
Description SpeedVac SPD210 Vacuum Concentrator
Electrical Requirements 115 V 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.