Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications

Catalog No. 13875334
Change view
Click to view available options
Type:
High Capacity Acrylic
SPD210P1 115 Kit
SPD210P1 230 Kit
SPD210P2 115 Kit
SPD210P2 230 Kit
Description:
SpeedVac SPD210 P1 Vacuum Concentrator Kit
SpeedVac SPD210 P2 Vacuum Concentrator Kit
SpeedVac SPD210 Vacuum Concentrator
SpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Description Electrical Requirements
13-875-334 High Capacity Acrylic SpeedVac SPD210 Vacuum Concentrator 230 V 50 Hz
13-875-333 High Capacity Acrylic SpeedVac SPD210 Vacuum Concentrator 115 V 60 Hz
13-875-367 SPD210P1 115 Kit SpeedVac SPD210 Vacuum Concentrator Kit 115 V 60 Hz
13-875-368 SPD210P1 230 Kit SpeedVac SPD210 P1 Vacuum Concentrator Kit 230 V 50 Hz
13-875-369 SPD210P2 115 Kit SpeedVac SPD210 Vacuum Concentrator Kit 115 V 60 Hz
13-875-370 SPD210P2 230 Kit SpeedVac SPD210 P2 Vacuum Concentrator Kit 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-334 Supplier Thermo Scientific™ Supplier No. SPD210230
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.

Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.

Features:

  • Large rotor selection to accommodate a variety of tube sizes and types
  • Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
  • Audible alarm to alert user when operation is finished
  • PTFE coated chamber provides long lasting durability against harsh solvents
  • Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run

 

SPD210P1 Kit includes:

  • High-Capacity SpeedVac™ SPD210 Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)

 

Solvent and solvent combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Typical Applications:

  • HPLC fractions with water/ 0.1% Triflouroacetic acid
  • Reversed-phase SPE
TRUSTED_SUSTAINABILITY

Specifications

Type High Capacity Acrylic
Certifications UL Listed to US and Canadian requirements. CE marked
Chamber Material PTFE-coated
Description SpeedVac SPD210 Vacuum Concentrator
Electrical Requirements 230 V 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.