Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Save Phace Welding Helmet, Nylon, Non-Adjustable, 1 ea

Catalog No. 5000677100
Encompass

This welding helmet provides reliable protection with an auto-darkening, fixed-shade lens. Constructed from durable nylon, it is breathable, lightweight, and heat resistant, making it suitable for various welding applications.

  • Auto-darkening, fixed shade lens
  • Fixed front window style
  • Constructed from nylon material
  • Window height: 3.7500 in.
  • Window width: 11.0000 in.
  • Colors: Gray, Blue, Black
  • Non-adjustable fit
  • Clear lens color
  • Field of view: 11.0000 x 3.7500 in.
  • Conforms to CE and ANSI Z87.1 standards
  • Country of origin: China

Catalog No. 50-006-77100 Supplier MSC Supplier No. 32644361
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This welding helmet provides reliable protection with an auto-darkening, fixed-shade lens. Constructed from durable nylon, it is breathable, lightweight, and heat resistant, making it suitable for various welding applications.

  • Auto-darkening, fixed shade lens
  • Fixed front window style
  • Constructed from nylon material
  • Window height: 3.7500 in.
  • Window width: 11.0000 in.
  • Colors: Gray, Blue, Black
  • Non-adjustable fit
  • Clear lens color
  • Field of view: 11.0000 x 3.7500 in.
  • Conforms to CE and ANSI Z87.1 standards
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.