Learn More
Description
Maintain temperature from 13° to 150°C, with Thermo Scientific™ SC150 Immersion Circulators. This basic model in the new generation of superior quality thermostats features an enhanced digital display and easy–to–use touchpad settings. Easily tune the temperature to meet your specific application requirements.
- Max. temperature: 150°C
- Low-liquid level alarm for Safety Class III
- Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
- USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
- Self-Tuning PID controller for optimized temperature control
- 5 programmable set point temperatures
- RTA (Real Temperature Adjustment) for calibration
- Two levels of pump speed adjustment to increase flow or bath agitation
- Three languages (English, German, French)
- Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-Restart feature after power failure
Includes:8mm and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | 115V/60Hz |
| Certifications/Compliance | CE, CSA, UL, RoHS |
| Communications | USB, RS232, RS485, Ethernet/LAN, Analog I/O |
| Flow Rate | 17 L/min. |
| Temperature Range | 13°C to 150°C |
| Heating Capacity | 2 kW/1.2 kW |
| Max. Pressure | 300 mbar/4.35 psi |
| Model | SC150 |
| Safety Class | 3/FL |
| Temperature Stability | 0.02°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
