Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SC150L Immersion Circulators
GSA_VA

Catalog No. 13874220
Change view
Click to view available options
Model:
SC150L
SC150L with clamp
Voltage:
115 V
Frequency:
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Frequency
13-874-220 SC150L 115 V 60 Hz
13-874-849 SC150L with clamp 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-874-220 Supplier Thermo Scientific™ Supplier No. 1540008
Only null left
Add to Cart
Add to Cart

Maintain temperatures up to +150°C with this superior thermostat featuring an increased immersion depth to accommodate larger or deeper baths.

Maintain temperature up to +150°C, while increasing immersion depth to accommodate larger or deeper baths. The Thermo Scientific™ SC150L Immersion Circulator, one of the basic models in the new generation of superior quality thermostats, features an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 150°C
  • Increased immersion depth to accommodate larger or deeper baths
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Self-Tuning PID controller for optimized temperature control
  • Five programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8 and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 115V/60Hz
Certifications/Compliance CE, CSA, UL, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Temperature Range 13°C to 150°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 300 mbar/4.35 psi
Model SC150L
Safety Class 3/FL
Temperature Stability 0.02°C
Dimensions (L x W x H) 7.8 x 5.4 x 15.1 in. (19.9 x 13.8 x 38.4 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 5.4 in.
Width (Metric) 13.8 cm
Height (English) 15.1 in.
Height (Metric) 38.4 cm
Weight (English) 3.3 lb.
Weight (Metric) 7.3 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.