Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company SC4500 CONTROLLER

Supplier:  Hach Company LXV52599A13551

Encompass

  • 3.5 in TFT color display with capacitive touchscreen
  • 2 digital sensor inputs
  • 5 analog outputs, 0/4-20 mA
  • 2 SPDT relays, 5A @ 100-240 VAC
  • Control types: on/off, proportional, PID
  • 20,000 data points per sensor data logger capacity
  • USB port for memory stick data retrieval
  • NEMA 4X / IP66 enclosure rating
  • Metal enclosure with corrosion-resistant finish
  • Dimensions: 5.7 in x 5.7 in x 7.6 in
  • Panel cut-out: 1/2 DIN
  • Operating temperature range: -20 to 60 °C (-4 to 140 °F)
  • Power requirements: 100-240 VAC
  • Approvals: CE, CSA, UL
  • Prognosys predictive diagnostics enabled
  • Compatible with all digital sensors and analyzers

Catalog No. NC3779869


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.