Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Scaffolding Caution Tags: THIS SCAFFOLD DOES NOT MEET FEDERAL/STATE OSHA SPECIFICATIONS. ALL EMPLOYEESS WORKING…

Catalog No. 19113166 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5.75 in.
4 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-113-166 3 x 5.75 in.
19-113-171 4 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-113-166 Supplier Brady™ Supplier No. 86684
Only null left
Add to Cart
Add to Cart

Identify facility equipment to your exact specifications. Brady™ Scaffolding Tags are durable two-sided tags with a write-on area that accepts most marking pens.

  • Heavy duty paper tags are made of a durable cardstock material
  • They provide an economical and convenient way to ID equipment or areas of your facility
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor use

Specifications

Quantity 100/Pk.
Color Black, Yellow
Material Paper Cardstock
Message THIS SCAFFOLD DOES NOT MEET FEDERAL/STATE OSHA SPECIFICATIONS. ALL EMPLOYEESS WORKING FROM THIS SCAFFOLD MUST WEAR AND USE AN APPROVED SAFETY HARNESS. DO NOT ALTER DATE: COMPETENT PERSON: SIGNATURE: COMMENTS:
For Use With (Application) Scaffolding
Includes (100) 12 in cotton string ties
Shape Rectangle
Temperature Range (English) -40°F to 194°F
Dimensions (L x W) 3 x 5.75 in.
Label Type Not laminated
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.