Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Surgeon Grade Scalpel Blades
Shop All Surgical Design Products
Click to view available options
Size:
# 10
# 11
# 22
Length (English):
1.6 in.
2.25 in.
Description
Surgical Design™ presents Royaltek™ - our premium general surgery products. Available 10 series blade sizes: 10, 11, 12, 15, 15C. Available 20 series blade sizes: 20, 21, 22, 23, 24, 25.
- Blades are high quality surgical steel, tempered and hardened for longer and sharper service with the correct balance of rigidity and flexibility
- Compatability: Size 3 and 7 handles fits 10 series blades; size 4 handle fits 20 series blades
Certifications
ASTM, ISO 9001, cGMP
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Scalpel Blade |
| For Use With (Application) | Surgical and Medical Research Laboratory Applications |
| Size | # 22 |
| Length (English) | 2.25 in. |
| Length (Metric) | 5.7 cm |
| For Use With (Equipment) | 13812235 |
| Description | Surgeon Grade |
| Disposable | Single-use |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction