Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience Scan 100 Counting Grids
SDP

Catalog No. 16948959 Shop All Interscience Products
Change view
Click to view available options
Diameter (Metric):
150 mm
90 mm/150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
16-948-959 90 mm/150 mm
16-948-957 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-948-959 Supplier Interscience Supplier No. 435037
Add to Cart
Add to Cart

Counting grids for use with Scan 100.

  • Circle counting grids for use with EasySpiral and EasySpiral Dilute
  • 1 transparent and 1 white diffusing background for Scan 100
  • EasySpiral counting grids have a diameter of 150 mm
  • EasySpiral Dilute counting grids have a diameter of 90 mm / 150 mm

Specifications

Product Type Counting Grids
Display Type None
Color Transparent and White
Product Line Scan 100
Quantity 2/Pk.
Diameter (Metric) 90 mm/150 mm
For Use With (Equipment) EasySpiral Dilute
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.