Learn More
Description
- Each frozen aliquot contains 1mL of pure, titered culture of Scedosporium prolificans
- Identification of this organism was confirmed by ITS2 sequencing
- Purity of culture was monitored by staining and by additional culturing
- Titer was performed on one aliquot after freezing
- Freezing medium contains 15% glycerol as cryoprotectant
- Contain intact organisms and should be run in a manner identical to that used for clinical specimen
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Format | Titered |
| Product Type | Titered Live Bacteria Control |
| Quantity | 1 mL |
| Species | Scedosporium prolificans Z083 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
