Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Schaefer Brush Tube Brush, 6 in Dia, 4-1/2 in Long, Nylon

Catalog No. 5000509852
Encompass

This single spiral tube brush is designed for effective cleaning with a 6 inch diameter and a 4-1/2 inch brush length. It features durable nylon fill material and a stainless steel shank, making it suitable for various industrial applications.

  • Brush diameter: 6 inches
  • Brush length: 4-1/2 inches
  • Overall length: 7 inches
  • Fill material: Nylon
  • Single spiral type
  • Shank diameter: 1/4 inch
  • Shank material: Stainless steel
  • Filament/wire diameter: 0.0450 inches
  • Country of origin: United States

Catalog No. 50-005-09852 Supplier MSC Supplier No. 66570318
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single spiral tube brush is designed for effective cleaning with a 6 inch diameter and a 4-1/2 inch brush length. It features durable nylon fill material and a stainless steel shank, making it suitable for various industrial applications.

  • Brush diameter: 6 inches
  • Brush length: 4-1/2 inches
  • Overall length: 7 inches
  • Fill material: Nylon
  • Single spiral type
  • Shank diameter: 1/4 inch
  • Shank material: Stainless steel
  • Filament/wire diameter: 0.0450 inches
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.