Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Schaefer Brush Tube Brush, 8 in Dia, 4-1/2 in Long, Nylon

Catalog No. 5000507850
Encompass

This tube brush is designed for effective cleaning of tubes and pipes. It features a durable nylon fill material and a robust stainless steel shank, ensuring longevity and efficient performance in various cleaning applications.

  • Brush diameter: 8 in
  • Brush length: 4-1/2 in
  • Overall length: 7 in
  • Spiral type: Single
  • Fill material: Nylon
  • Shank material: Stainless steel
  • Shank diameter: 1/4 in
  • Filament/wire diameter: 0.0600 in

Catalog No. 50-005-07850 Supplier MSC Supplier No. 66570326
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tube brush is designed for effective cleaning of tubes and pipes. It features a durable nylon fill material and a robust stainless steel shank, ensuring longevity and efficient performance in various cleaning applications.

  • Brush diameter: 8 in
  • Brush length: 4-1/2 in
  • Overall length: 7 in
  • Spiral type: Single
  • Fill material: Nylon
  • Shank material: Stainless steel
  • Shank diameter: 1/4 in
  • Filament/wire diameter: 0.0600 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.