Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ SchoolGuard™ 25-Student Extended Support Emergency Kit
SDPSCI_ED

Catalog No. S29584 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29584 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29584 Supplier LifeSecure™ Supplier No. 21010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact emergency kit extends the supplies available for up to 25 students and 1 teacher in an emergency that lasts beyond a few hours.

Includes supplies for a full 24 hours: food, water, water purification tablets, light sticks, and emergency blankets. 

Specifications

Product Type Emergency Kit
Length (Metric) 30.48 cm
For Use With (Application) Classroom Emergency
Color White, Blue, Orange
Quantity 1 Ea.
Sufficient For 25 Students and 1 Teacher
Dimensions (L x W x H) 12 x 12.5 x 15 in.
Width (Metric) 31.75 cm
Height (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.