Learn More
LifeSecure™ SchoolGuard™ Hi-Visibility Classroom Evacuation and Lockdown Kit

Shop All Life Secure Products


Description
Includes:
- MobileAid™ BleedStop Bleeding Control Kit
- Tourniquet
- Mini-compress bandage
- QuickClot blood clotting gauze
- Petroleum gauze for chest wounds
- Other bleeding wound supplies
Portable fold-flat toilet stores in the survival backpack with other survival supplies: Water, food, breathing protection, first aid, shelter, warmth, communication, light, tools, and sanitation/hygiene.
Specifications
Specifications
| Product Type | BleedStop Compact 200 Bleeding Control Kit |
| For Use With (Application) | Lockdown and evacuation |
| Length (Metric) | 35.56 cm |
| Color | Blue, Orange |
| Includes | Compact 200 Bleeding Control Kit, SWAT-W Tourniquet, Mini-compress bandage, QuickClot gauze, Petroleum gauze, other bleeding wound supplies |
| Quantity | 1 Ea. |
| Sufficient For | 29 Students and 1 Teacher |
| Dimensions (L x W x H) | 14 x 13 x 18 in. |
| Width (Metric) | 33.02 cm |
| Height (Metric) | 45.72 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.